!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, YELLOW, 10 IN,¾ DIPPED, COTTON BACK/RUBBER LATEX PALM

COATED GLOVES, YELLOW, 10 IN,¾ DIPPED, COTTON BACK/RUBBER LATEX PALM

WATSON GLOVES

COATED GLOVES, YELLOW, 10 IN,¾ DIPPED, COTTON BACK/RUBBER LATEX PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, YELLOW, 10 IN,¾ DIPPED, COTTON BACK/RUBBER LATEX PALM

COATED GLOVES, YELLOW, 10 IN,¾ DIPPED, COTTON BACK/RUBBER LATEX PALM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.70 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT3123
  • Mfr. Model # 3123
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These EN-certified, yellow, 3/4 dipped, coated gloves have a 10-inch length with a cotton back and rubber latex palm. They are chemical-, cut-, and puncture-resistant. These glove have rubber coating, crinkle finish, cotton drill shell, and a safety cuff. They are suitable for construction, gardening and landscaping, general-purpose, and industrial.

Technical Specs

  • ItemRubber Flex Glove
  • StandardsEN-Certified
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialRubber
  • Base Coating Coverage3/4 Dip
  • Glove Coating Coverage3/4 Dip
  • Glove Length10 in
  • Glove FeaturesChemical-Resistant, Cut-Resistant, Puncture-Resistant
  • Pairs per Package6
  • ColourYellow
  • Palm MaterialRubber
  • Knit Material Cotton
  • Palm Type Coated
  • Glove Performance High Grip
  • Cuff Style Slip-On
  • Finger Coverage Full Finger
  • Size- Alpha Universal
  • Glove Coating Finish Crinkle
  • Series 3123 Rubber Flex
  • Sold As Pair
  • Grip Coating Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list