!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, BLACK, NITRILE/PVC BLEND COATING, NAPPED COTTON

COATED GLOVES, BLACK, NITRILE/PVC BLEND COATING, NAPPED COTTON

WATSON GLOVES

COATED GLOVES, BLACK, NITRILE/PVC BLEND COATING, NAPPED COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, BLACK, NITRILE/PVC BLEND COATING, NAPPED COTTON

COATED GLOVES, BLACK, NITRILE/PVC BLEND COATING, NAPPED COTTON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.40 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATWB67-3
  • Mfr. Model # WB67-3
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 875
  • Shipping Weight 1.5 lbs

Product Details

These black, coated gloves have a PVC blend/nitrile coating. They have a napped cotton lining and a slip-on cuff style. They are abrasion- and puncture-resistant and are ideal for petrochemicals and oil exploration applications.

Technical Specs

  • ItemRig Pig Glove
  • EN 388 Rating4X21
  • Palm TypeCotton Jersey
  • Glove Coating MaterialNitrile, PVC
  • Finger CoverageFull Finger
  • Size- AlphaUniversal
  • Glove Coating ColourBlack
  • Glove FeaturesFully Coated Nitrile/PVC Blend, Double Dipped Resin Finish for Excellent Wet/Dry Grip, Durable Rubberized Safety Cuff for Additional Wrist Protection and Easy On/Off
  • Pairs per Package3
  • ColourBlack
  • Palm MaterialCotton Jersey
  • Hand Protection Style Glove
  • Standards EN 388 4X21
  • Glove Performance High Grip
  • Cuff Style Slip-On, Safety
  • Glove Coating Coverage Full
  • Glove Lining Material Napped Cotton
  • Glove Coating Finish Resin
  • Series WB67-3
  • Sold As Pair
  • Grip Coating Material Nitrile and PVC Blend, Resin Finish
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list