!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 10 IN LENGTH, GRAIN, XL, RED, REDCOAT 6620

CHEMICAL RESISTANT GLOVES, 10 IN LENGTH, GRAIN, XL, RED, REDCOAT 6620

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 10 IN LENGTH, GRAIN, XL, RED, REDCOAT 6620 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL RESISTANT GLOVES, 10 IN LENGTH, GRAIN, XL, RED, REDCOAT 6620

CHEMICAL RESISTANT GLOVES, 10 IN LENGTH, GRAIN, XL, RED, REDCOAT 6620

MCR SAFETY

Clearance Price :
$4.20 / pair

Your Price : $8.40 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6620XL
  • Mfr. Model # 6620XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These red MCR Safety Redcoat 6620 work gloves are made with cotton and PVC. In addition, they are chemical-resistant. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 1. They have a gauntlet cuff and are double dipped with sandy red PVC.

Technical Specs

  • ItemWork Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Cut LevelA1
  • Anti-StaticNo
  • Chemical Glove FeaturesDouble Dipped with Sandy Red PVC
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating ColourRed
  • Glove Coating FinishSandy
  • Glove ConstructionSeamless Knit
  • Glove Length10 in
  • Glove MaterialsPVC
  • Glove SizeXL
  • Glove Thickness18 mil
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesXL/10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Biodegradable Non-Biodegradable
  • Colour Red
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type A - KMNOPT
  • Glove Coating Coverage Full
  • Glove Colour Family Red
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Insulated No
  • Series 6620
  • Standards Actifresh, EN ISO 374-1:2016/Type A - KMNOPT
  • Supported / Unsupported Supported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested K: Sodium Hydroxide 40%, M: Nitric Acid 65%, N: Acetic Acid 99%, O: Ammonium Hydroxide 25%, P: Hydrogen Peroxide 30%, T: Formaldehyde 37%
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list