!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RANGE RIDER MEN'S GLOVES, DRIVERS STYLE, FULL FINGER, SIZE M, BLACK, THINSULATE/DEERSKIN LEATHER

RANGE RIDER MEN'S GLOVES, DRIVERS STYLE, FULL FINGER, SIZE M, BLACK, THINSULATE/DEERSKIN LEATHER

WATSON GLOVES

RANGE RIDER MEN'S GLOVES, DRIVERS STYLE, FULL FINGER, SIZE M, BLACK, THINSULATE/DEERSKIN LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RANGE RIDER MEN'S GLOVES, DRIVERS STYLE, FULL FINGER, SIZE M, BLACK, THINSULATE/DEERSKIN LEATHER

RANGE RIDER MEN'S GLOVES, DRIVERS STYLE, FULL FINGER, SIZE M, BLACK, THINSULATE/DEERSKIN LEATHER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.73 / PAIR

EHC: EHC :
Min Qty 6 = $280.38

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9587M
  • Mfr. Model # 9587-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These men's Range Rider gloves feature 3M Thinsulate C100 lining and are made from full-grain deerskin leather. Coming in a drivers style, these gloves have a shirred elastic wrist and slip-on style cuff.

Technical Specs

  • ItemDriver Glove
  • Cuff StyleSlip-On
  • InsulatedYes
  • Glove Liner MaterialThinsulate(TM) C100
  • Glove Back ColourBlack
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Series9587
  • Glove FeaturesDrivers Style with Ergonomic Keystone Thumb, Snug-Fitting Shirred Elastic Wrist Keeps Out Dirt and Debris
  • Reflective BackingNo
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Stitching MaterialCotton
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM) C100
  • Palm Material Deerskin
  • Glove Back Material Cowhide
  • Glove Construction Cut and Sewn
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Size- Alpha M
  • Includes Double Palm No
  • Pairs per Package 1
  • Anti-Static No
  • Glove Length 9 in
  • Leather Palm Process Grain
  • Cuff Material Cowhide, Elastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list