!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, LINED, FOAM/PVC/NITRILE

GLOVES, LINED, FOAM/PVC/NITRILE

BOB DALE

GLOVES, LINED, FOAM/PVC/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, LINED, FOAM/PVC/NITRILE

GLOVES, LINED, FOAM/PVC/NITRILE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-830
  • Mfr. Model # 99-9-830
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Product Details

Keep hands warm and protected with these gloves. Dipped with PVC and nitrile, these gloves are lined with foam for warmth.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion Level4
  • Glove Insulation MaterialAcrylic
  • InsulatedYes
  • EN 511 RatingX1X
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleSafety
  • Base Coating CoverageFull
  • Glove Coating CoverageFull
  • Glove Length10 1/2 in
  • Glove Lining MaterialAcrylic
  • Glove Coating FinishSmooth
  • SeriesDeny
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Puncture LevelNot Rated
  • Grip Coating MaterialPVC
  • Glove Style Coated Gloves
  • Hand Protection Style Glove
  • EN 388 Rating 3121X
  • Base Coating Material PVC
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material PVC
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Alpha Universal
  • Glove Construction Cut and Sewn
  • Glove Coating Colour Red
  • Glove Features Solid Grip
  • Touchscreen Compatible No
  • Pairs per Package 12
  • EN 388 Impact Rated No
  • Colour Red
  • Palm Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list