!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERFORMANCE IMPACT GLOVES, VIBRATION RESIST,XXL, BLACK,SYNTHETIC LEATHER/LYCRA/RUBBER/TERRY CLOTH,PR

PERFORMANCE IMPACT GLOVES, VIBRATION RESIST,XXL, BLACK,SYNTHETIC LEATHER/LYCRA/RUBBER/TERRY CLOTH,PR

BOB DALE

PERFORMANCE IMPACT GLOVES, VIBRATION RESIST,XXL, BLACK,SYNTHETIC LEATHER/LYCRA/RUBBER/TERRY CLOTH,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFORMANCE IMPACT GLOVES, VIBRATION RESIST,XXL, BLACK,SYNTHETIC LEATHER/LYCRA/RUBBER/TERRY CLOTH,PR

PERFORMANCE IMPACT GLOVES, VIBRATION RESIST,XXL, BLACK,SYNTHETIC LEATHER/LYCRA/RUBBER/TERRY CLOTH,PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.42 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10740X2L
  • Mfr. Model # 20-1-10740-X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These XX-large size gloves have a synthetic leather and lycra combination backhand paired with a heavy rubber mold padding on the backhand and finger area for impact protection. They offer a hook and loop closure and a neoprene cuff as well as a comfortable and breathable terry cloth thumb for perspiration. Also includes a thick gel-pack insert for maximum impact and vibration resistance.

Technical Specs

  • ItemMechanics Glove
  • Glove Hand StyleLeft and Right
  • Glove FeaturesBreathable, Dexterity, Durability, Padded Palm
  • Palm MaterialSynthetic Leather
  • Size- Alpha2XL
  • Finger Coverage Full Finger
  • Thumb Style Wing
  • Glove Back Material Spandex, Synthetic Leather
  • Series X-Site
  • Cuff Material Neoprene
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list