!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPERIOR TOUCH S13WPPU GLOVES, WHT, S/7, NYLON, ANSI/ISEA ABRASION 3/PUNCTURE 2, PU

SUPERIOR TOUCH S13WPPU GLOVES, WHT, S/7, NYLON, ANSI/ISEA ABRASION 3/PUNCTURE 2, PU

SUPERIOR GLOVE

SUPERIOR TOUCH S13WPPU GLOVES, WHT, S/7, NYLON, ANSI/ISEA ABRASION 3/PUNCTURE 2, PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPERIOR TOUCH S13WPPU GLOVES, WHT, S/7, NYLON, ANSI/ISEA ABRASION 3/PUNCTURE 2, PU

SUPERIOR TOUCH S13WPPU GLOVES, WHT, S/7, NYLON, ANSI/ISEA ABRASION 3/PUNCTURE 2, PU

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.39 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13WPPU7
  • Mfr. Model # S13WPPU7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These white gloves are size small and are made with nylon. In addition, they have a polyurethane coating and are rated ANSI/ISEA Puncture Level 2. They have a knit cuff and feature fine-gauge nylon is highly touch-sensitive and non-linting, polyurethane coating provides a strong, steady grip. .

Technical Specs

  • ItemGlove
  • Knit MaterialPolyester
  • StandardsANSI Abrasion Level 3, ANSI Puncture Level 2, CFIA Compliant
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Coating ColourWhite
  • SeriesSuperior Touch S13WPPU
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Reflective BackingNo
  • ColourWhite
  • Grip Coating MaterialPolyurethane
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level Blank
  • ANSI/ISEA Abrasion Level 3
  • Palm Type Coated
  • Glove Performance Comfort Fit, High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Features Fine-Gauge Nylon is Highly Touch-Sensitive and Non-Linting, Polyurethane Coating Provides a Strong, Steady Grip, Optimized for Assembly of Fine Parts and Glassware, Snug Fitting for All-Day Comfort and Dexterity
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Colour White
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list