!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, 13 GAUGE, LINT FREE, TEXTURED FINGERTIPS, S, WHITE, NYLON, POLYURETHANE

GLOVES, COATED, 13 GAUGE, LINT FREE, TEXTURED FINGERTIPS, S, WHITE, NYLON, POLYURETHANE

HI-TECH DURAVENT

GLOVES, COATED, 13 GAUGE, LINT FREE, TEXTURED FINGERTIPS, S, WHITE, NYLON, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, 13 GAUGE, LINT FREE, TEXTURED FINGERTIPS, S, WHITE, NYLON, POLYURETHANE

GLOVES, COATED, 13 GAUGE, LINT FREE, TEXTURED FINGERTIPS, S, WHITE, NYLON, POLYURETHANE

HI-TECH DURAVENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.22 / PAIR

EHC: EHC :
Min Qty 72 = $231.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMB0600SML
  • Mfr. Model # B0600SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

These coated white gloves are made of lint-free nylon with a textured polyurethane coating on the fingertips. This 13-gauge pair of gloves has abrasion level zero and is available in size small.

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • EN 388 Rating131
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric6
  • Glove Length18.5 cm
  • Glove Lining MaterialNylon: Polyester: Polyurethane
  • Glove Coating FinishSmooth
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourWhite
  • Grip Coating MaterialPolyurethane
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 0
  • Standards CAT.II, EN 388:2003
  • Base Coating Material Polyurethane
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Glove Coating Coverage Full Finger
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour White
  • Series B0600
  • Touchscreen Compatible No
  • Pairs per Package 10
  • Cuff Colour White
  • ANSI/ISEA Puncture Level 1
  • Grip Coating Colour White
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list