!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,NITRILE,XXL SIZE,CA12

GLOVE,NITRILE,XXL SIZE,CA12

MILWAUKEE

GLOVE,NITRILE,XXL SIZE,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GLOVE,NITRILE,XXL SIZE,CA12

GLOVE,NITRILE,XXL SIZE,CA12

MILWAUKEE

Clearance Price :
$179.13 / CASE of 12

Your Price : $238.84 / CASE of 12

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-73-8654E
  • Mfr. Model # 48-73-8654E
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • ItemGlove
  • ANSI/ISEA Cut Level - 20115
  • Base Coating MaterialNitrile
  • Glove Coating CoveragePalm and Fingers
  • Glove Length9 in
  • Glove Safety FeaturesColor-Coded Wrist Band and Back Of Hand Logo for Easy Cut Level Identification
  • Reinforcement CoverageReinforced Index Finger and Thumb
  • Glove ReinforcementReinforced Thumb Crotch
  • ANSI/ISEA Cut Level A5
  • Base Coating Coverage Fingertips, Palms
  • Brand and Series Milwaukee
  • Glove Coating Material Nitrile
  • Glove Performance Comfort Fit
  • Glove Size XXL
  • Glove Liner Material Nylon, HPPE
  • Standards ANSI/ISEA 105-2016 Cut Level 5, EN388 - 4X44E
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list