!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, MS LIBERTY, ELASTIC WRIST, SLIP-ON, ONE SIZE, PIGSKIN/COTTON/FLEECE, PAIR

LEATHER GLOVES, MS LIBERTY, ELASTIC WRIST, SLIP-ON, ONE SIZE, PIGSKIN/COTTON/FLEECE, PAIR

WATSON GLOVES

LEATHER GLOVES, MS LIBERTY, ELASTIC WRIST, SLIP-ON, ONE SIZE, PIGSKIN/COTTON/FLEECE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, MS LIBERTY, ELASTIC WRIST, SLIP-ON, ONE SIZE, PIGSKIN/COTTON/FLEECE, PAIR

LEATHER GLOVES, MS LIBERTY, ELASTIC WRIST, SLIP-ON, ONE SIZE, PIGSKIN/COTTON/FLEECE, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT96266
  • Mfr. Model # 96266
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

These Ms Liberty leather gloves are made of full-grain pigskin and feature a cotton drill back and fleece over foam lining. They have an elastic wrist and a slip-on style safety cuff. These gloves come in one size.

Technical Specs

  • ItemLeather Glove
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Insulation MaterialFleece, Foam
  • Glove Liner MaterialFleece, Foam
  • Glove Back MaterialCotton, Pigskin
  • Series96266
  • Cuff MaterialElastic
  • Pairs per Package1
  • Hand Protection Style Glove
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Cuff Style Slip-On
  • Glove Features Full Leather Index Finger, Knuckle Bar, Pulse Protector and Hooded Fingertips for Additional Protection and Reinforcement, Snug-Fitting Shirred Elastic Wrist, Made For A Woman's Hand
  • Palm Material Pigskin
  • Size- Alpha One Size
  • Leather Palm Process Grain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list