MECHANICS GLOVES, XL, 10, HI VIS BLACK/YELLOW, HOOK-AND-LOOP CUFF, PVC
MECHANICS GLOVES, XL, 10, HI VIS BLACK/YELLOW, HOOK-AND-LOOP CUFF, PVC
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/yellow mechanics gloves are size X-large and are made with TPR. In addition, they have a PVC coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and feature impact protection.
Technical Specs
Item Mechanics Gloves
ANSI/ISEA Impact Level 2
Palm Material PVC
Knuckle Protection Material TPR
Glove Coating Material PVC
Touchscreen Compatible No
Finger Coverage Full Finger
Size- Numeric 10
Glove Features Impact Protection
ANSI/ISEA Puncture Level 3
Sold As Pair
Latex-Free No
Glove Coating Finish Palm
Hand Protection Style Glove
Cuff Style Hook-and-Loop
Glove Back Colour High-Visibility Green
Standards ANSI/ISEA 138
ANSI/ISEA Cut Level A2
Colour Black, Yellow
Size- Alpha XL
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
Pairs per Package 6
Anti-Static No
Cuff Length 2 in