!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNOCK OUT MECHANIC GLOVES, REINFORCED THUMB, SIZE XL, BLACK/WHITE, GOATSKIN LEATHER/SPANDEX/NEOPRENE

KNOCK OUT MECHANIC GLOVES, REINFORCED THUMB, SIZE XL, BLACK/WHITE, GOATSKIN LEATHER/SPANDEX/NEOPRENE

WATSON GLOVES

KNOCK OUT MECHANIC GLOVES, REINFORCED THUMB, SIZE XL, BLACK/WHITE, GOATSKIN LEATHER/SPANDEX/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNOCK OUT MECHANIC GLOVES, REINFORCED THUMB, SIZE XL, BLACK/WHITE, GOATSKIN LEATHER/SPANDEX/NEOPRENE

KNOCK OUT MECHANIC GLOVES, REINFORCED THUMB, SIZE XL, BLACK/WHITE, GOATSKIN LEATHER/SPANDEX/NEOPRENE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.87 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT017XL
  • Mfr. Model # 017-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These Knock Out mechanic gloves come in size X-large, are black and white in colour, and have a full-grain goatskin leather palm and palm patch. With hooded fingertips and reinforced thumbs, these gloves feature a form-fitting spandex back with neoprene knuckle bar. With snug-fitting elastic wrist and Velcro, these gloves are secure.

Technical Specs

  • ItemGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Series017 Knock Out
  • Size- AlphaXL
  • Includes Double PalmNo
  • Anti-StaticNo
  • Glove Length9 in
  • Leather Palm ProcessGrain
  • Cuff Style Elastic
  • Palm Material Goatskin
  • Glove Back Material Spandex
  • Knuckle Protection Material Neoprene
  • Colour Black, White
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Construction
  • Glove Features Full-Grain Cowhide Palm and Palm Patch, Hooded Fingertips and Reinforced Thumb, Spandex Back Made with WasteNot Polyester Yarn which is Comprised of 96% Recycled PET Bottles, Neoprene Knuckle Bar, Snug-Fitting Elastic Wrist with Secure Hook-and-Loop closure
  • Reflective Backing No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list