!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALPHATEC 87-029 INDUSTRIAL GLOVES, 10, NATURAL RUBBER LATEX, GAUNTLET CUFF, REACH

ALPHATEC 87-029 INDUSTRIAL GLOVES, 10, NATURAL RUBBER LATEX, GAUNTLET CUFF, REACH

ALPHATEC

ALPHATEC 87-029 INDUSTRIAL GLOVES, 10, NATURAL RUBBER LATEX, GAUNTLET CUFF, REACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC 87-029 INDUSTRIAL GLOVES, 10, NATURAL RUBBER LATEX, GAUNTLET CUFF, REACH

ALPHATEC 87-029 INDUSTRIAL GLOVES, 10, NATURAL RUBBER LATEX, GAUNTLET CUFF, REACH

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMDM999968
  • Mfr. Model # M999968
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.8 lbs

Product Details

These AlphaTec 87-029 industrial gloves are size 10 and are made of natural rubber latex. They feature a strengthened grip and are soft, lightweight, and abrasion-resistant. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemIndustrial Glove
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType A - AKLMPT
  • Glove Coating CoverageCuff
  • Glove ConstructionSeamless Knit
  • Glove Liner MaterialSynthetic
  • Glove Size10
  • Latex-FreeNo
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove FeaturesStrengthened Grip, Soft, Lightweight, Abrasion-Resistant, Anatomical Shape and Curved Fingers, Dexterity and Flexibility, AQL of 1.5
  • Anti-Static No
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Coating Finish Rough Crinkle
  • Glove Length 11 4/5 in
  • Glove Materials Natural Rubber Latex
  • Glove Texture Smooth
  • Series AlphaTec 87-029
  • Standards CE 0493, EN 388:2016 +A1:2018 2141A, EN407:2020 X2XXXX, EN ISO 21420:2020, EN ISO 374-1:2016 Type A - AKLMPT, EN ISO 374-5:2016, REACH Compliant, FDA and EU Food Handling Requirements
  • EN ISO 374 Chemicals Tested AKLMPT
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list