!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYETHYLENE GLOVES, ONE SIZE, 920 MM, BLUE, STRAIGHT CUFF

POLYETHYLENE GLOVES, ONE SIZE, 920 MM, BLUE, STRAIGHT CUFF

RONCO

POLYETHYLENE GLOVES, ONE SIZE, 920 MM, BLUE, STRAIGHT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYETHYLENE GLOVES, ONE SIZE, 920 MM, BLUE, STRAIGHT CUFF

POLYETHYLENE GLOVES, ONE SIZE, 920 MM, BLUE, STRAIGHT CUFF

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.28 / CASE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON148B
  • Mfr. Model # 148B
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.23 lbs

Product Details

These EN-certified, blue, one-size, polyethylene gloves have a 920-millimetre length with a straight cuff. They are latex-and powder-free, have a smooth texture, are ambidextrous, extra long, extra thin, and flexible. They are ideal for applications such as veterinary, fishing, aquaculture, food preparation, janitorial or sanitation, and food and beverage processing.

Technical Specs

  • ItemDisposable Glove
  • Cuff StyleStraight
  • Disposable Glove TypeFood Contact, General Purpose
  • Finger Thickness1.00 mil
  • Length36 in
  • Palm Thickness1.00 mil
  • StandardsCFIA
  • TextureSmooth
  • SeriesRonco Poly
  • Latex ContentLatex Free
  • Colour Blue
  • Cuff Thickness 1.00 mil
  • Features Ambidextrous for Easy Donning, Extra Long for Forearm Protection, Extra Thin for Touch Sensitivity, Flexible Ease of Movement
  • Latex-Free Yes
  • Material LDPE, EVA
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free Yes
  • Size- Alpha Universal
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list