!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE LINERS, GEN PURPOSE, FINGERLESS, ANTI-VIBRATION, L, BLUE

GLOVE LINERS, GEN PURPOSE, FINGERLESS, ANTI-VIBRATION, L, BLUE

CONDOR

GLOVE LINERS, GEN PURPOSE, FINGERLESS, ANTI-VIBRATION, L, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE LINERS, GEN PURPOSE, FINGERLESS, ANTI-VIBRATION, L, BLUE

GLOVE LINERS, GEN PURPOSE, FINGERLESS, ANTI-VIBRATION, L, BLUE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.64 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2HEV1
  • Mfr. Model # 2HEV1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Product Details

This Condor blue glove liner is made of cotton and is size large. It meets the standards for EN420, EN388 and features a padded palm. They feature straight cuffs, 5¾-inch length, and thumbs.

Technical Specs

  • ItemGlove Liner
  • Finger CoverageFingerless
  • Glove FeaturesPadded Palm
  • Glove Length5 3/4 in
  • Glove SizeL
  • InsulatedNo
  • StandardsEN420, EN388
  • Anti-StaticNo
  • Glove Liner TypeGeneral Purpose
  • Latex-FreeYes
  • Touchscreen CompatibleNo
  • Cuff Style Straight
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Materials Cotton
  • Glove Style Liner
  • Series Condor
  • Stitching Material Polyester
  • Colour Blue
  • Hand Protection Style Glove
  • Silicone-Free Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list