!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE LINERS,BLACK,SZ M,PR

GLOVE LINERS,BLACK,SZ M,PR

SUPERIOR GLOVE

GLOVE LINERS,BLACK,SZ M,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE LINERS,BLACK,SZ M,PR

GLOVE LINERS,BLACK,SZ M,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.20 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPS13MWM
  • Mfr. Model # PS13MW-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemGlove Liners
  • ANSI/ISEA Puncture ForceNone
  • Cut-Resistance CoverageNone
  • Glove ConstructionSeamless Knit
  • Glove Insulation MaterialWool
  • Glove SizeM
  • Thickness13 ga
  • ColourBlack
  • Silicone-FreeNot Silicone-Free
  • ANSI/ISEA Cut LevelNone
  • ANSI/ISEA Abrasion Level None
  • ANSI/ISEA Puncture Level None
  • Finger Coverage Full Finger
  • Glove Features Black Merino Wool Gloves Designed for General Purpose Work, Can Be Paired With Winter Gloves for Optimal Warmth, Merino Wool Is Naturally Antimicrobial and Provides Natural Insulation for Warmth, Super Soft and Comfortable, The Black Coloration of the Merino Wool Helps Hide Dirt on the Glove
  • Glove Materials Wool
  • Series S13MW
  • Anti-Static Not Anti-Static
  • Latex-Free Not Latex-Free
  • Touchscreen Compatible Not Touchscreen Compatible
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list