SHOWA 5005 DISPOSABLE GLOVE, WHT, 6, XS, LATEX, 3 MIL, NON-STERILE, INCREASED DEXTERITY
SHOWA 5005 DISPOSABLE GLOVE, WHT, 6, XS, LATEX, 3 MIL, NON-STERILE, INCREASED DEXTERITY
BEST LATEX CLASS I
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These white SHOWA 5005 disposable gloves are size X-small, are made of latex, and feature increased dexterity. Latex gloves provide exceptional grip and good resistance against rips and tears.
Technical Specs
Item Disposable Glove
Anti-Static No
Cuff Style Beaded
Disposable Glove Type General Purpose
Finger Thickness 3.00 mil
Length 9 1/2 in
Medical Glove Type Exam
Powdered/Powder-Free Powdered
Standards FDA Approved
Texture Bisque
Size- Alpha XS
Acceptable Quality Level (AQL) 1.5
Colour White
Cuff Thickness 3.00 mil
Features Increased Dexterity
Latex-Free No
Material Latex
Palm Thickness 3.00 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Series Showa 5005
Size - Numeric 6
Country of Origin Thailand
(subject to change)
Alternate Products
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.21
/ PACKAGE