!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, SANDY FINISH, L, BLUE/BLACK, NITRILE

GLOVES, COATED, PALM/FING, SANDY FINISH, L, BLUE/BLACK, NITRILE

WATSON GLOVES

GLOVES, COATED, PALM/FING, SANDY FINISH, L, BLUE/BLACK, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, SANDY FINISH, L, BLUE/BLACK, NITRILE

GLOVES, COATED, PALM/FING, SANDY FINISH, L, BLUE/BLACK, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT372L
  • Mfr. Model # 372-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These coated gloves are blue and black and have a nitrile coating with a sandy finish. The coating covers the palm and fingers. This pair of gloves is available in size large.

Technical Specs

  • ItemAvenger Glove
  • Hand Protection StyleGlove
  • StandardsANSI 2 Puncture, EN 388: 4121
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Glove Coating CoverageFull
  • Glove Length10 in
  • Glove Coating FinishSandy
  • SeriesStealth
  • ANSI/ISEA Puncture Level2
  • Grip Coating MaterialNitrile
  • ANSI/ISEA Abrasion Level Not Tested
  • EN 388 Rating 4121
  • Insulated Yes
  • Glove Coating Material Nitrile
  • Finger Coverage Full Finger
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Features Hard-Wearing Nitrile Coating Provides Liquid-Resistant Keeping Hands Dry and Comfortable, Sandy Nitrile Finish Provides A Sure-Grip, 3 ga Nylon Seamless Knit Shell Keeps Hands Cool and Comfortable, Snug-Fitting Knit Wrist Keeps Out Dirt and Debris
  • Thickness 13 ga
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list