!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, PALM/FING, KNIT WRIST CUFF, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

GLOVES, COATED, PALM/FING, KNIT WRIST CUFF, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

WATSON GLOVES

GLOVES, COATED, PALM/FING, KNIT WRIST CUFF, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, PALM/FING, KNIT WRIST CUFF, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

GLOVES, COATED, PALM/FING, KNIT WRIST CUFF, SANDY FINISH, M, BLUE/BLACK, POLYURETHANE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.47 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT318M
  • Mfr. Model # 318-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These coated gloves are blue and black and have a polyurethane coating with a sandy finish. The coating covers the palm and fingers. This pair of gloves has a knit wrist cuff and is available in size medium.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating2131
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Latex
  • Finger CoverageFull Finger
  • Size- AlphaM
  • Glove ConstructionCut and Sewn
  • Glove FeaturesErgonomically Formed, Made for a Woman
  • Touchscreen CompatibleYes
  • Palm MaterialFoam Latex
  • Knit Material Eco Kool
  • Hand Protection Style Glove
  • Standards EN 388:2016 2131, ASTM D5511
  • Palm Type Coated
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 10 in
  • Glove Coating Finish Sandy
  • Series Home Grown
  • Colour Black, Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list