!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
703-10 GLOVES, XL, POLYCOTTON, SUEDE LEATHER, VEP, CE, EN 388:2003, 420:2003+A1:2009

703-10 GLOVES, XL, POLYCOTTON, SUEDE LEATHER, VEP, CE, EN 388:2003, 420:2003+A1:2009

IMPACTO

703-10 GLOVES, XL, POLYCOTTON, SUEDE LEATHER, VEP, CE, EN 388:2003, 420:2003+A1:2009 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
703-10 GLOVES, XL, POLYCOTTON, SUEDE LEATHER, VEP, CE, EN 388:2003, 420:2003+A1:2009

703-10 GLOVES, XL, POLYCOTTON, SUEDE LEATHER, VEP, CE, EN 388:2003, 420:2003+A1:2009

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO703-10XL-RH
  • Mfr. Model # 70310120052
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These 703-10 gloves are size X-large. They feature detachable suede leather wrist supports to prevent over flexion. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemGlove
  • StandardsEN 388
  • Series703-10
  • Size- AlphaXL
  • Sold AsEach
  • Palm Material Polycotton, Suede, VEP
  • Finger Coverage Fingerless
  • Glove Coating Coverage Palm
  • Glove Features Detachable Suede Wrist Support Prevents Over Flexion and Over Extension to Help Prevent RSI, Great for Protection From Hand Tools and Power Tools In Applications Including Construction, Assembly, Manufacturing and Maintenance
  • EN 388 Impact Rated Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list