GLOVE HOLDER CLIP, PLASTIC, 6 IN L, 0.5 IN MAX CLIP OPENING, SQUIDS 3405, BLACK
GLOVE HOLDER CLIP, PLASTIC, 6 IN L, 0.5 IN MAX CLIP OPENING, SQUIDS 3405, BLACK
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Ergodyne Squids 3405 black glove holder clip is made of plastic. Glove holder clips attach gloves to a belt, backpack, or tool bag to keep gloves close and prevent them from getting lost or falling out of pockets. They are used by warehouse workers, maintenance personnel, and others who regularly need access to gloves.
Technical Specs
Item Glove Holder Clip
Colour Black
Glove Clip Width 1 in
Glove Holder Style Detachable, With Belt Slot
Maximum Clip Opening 1/2 in
Belt Attachment Material Plastic
Glove Clip Material Plastic
Glove Holder Material Plastic
Length 6 in
Series Squids 3405
Country of Origin Taiwan
(subject to change)
Alternate Products
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.85
/ PAIR
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.85
/ EACH