!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVER MITT, HIGH HEAT, STRAIGHT THUMB, UNLINED, SIZE XL/10, 14 IN, KEVLAR

COVER MITT, HIGH HEAT, STRAIGHT THUMB, UNLINED, SIZE XL/10, 14 IN, KEVLAR

BOB DALE

COVER MITT, HIGH HEAT, STRAIGHT THUMB, UNLINED, SIZE XL/10, 14 IN, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVER MITT, HIGH HEAT, STRAIGHT THUMB, UNLINED, SIZE XL/10, 14 IN, KEVLAR

COVER MITT, HIGH HEAT, STRAIGHT THUMB, UNLINED, SIZE XL/10, 14 IN, KEVLAR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.28 / PAIR

EHC: EHC :
Min Qty 6 = $529.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG740KVC14
  • Mfr. Model # 63-1-740KVC-14
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These size X-large/10 cover mitts provide high heat protection to 260 Degrees C under intermittent use. These 14-inch unlined mitts have a straight thumb and are made from Kevlar.

Technical Specs

  • ItemKevlar(R) Mitt Cover
  • Cuff StyleGauntlet
  • Size- Numeric10
  • Glove Length12 in to 14 in
  • SeriesGander Brand
  • Sold AsPair
  • Hand Protection Style Mitt
  • Maximum Temperature 500 Degrees F
  • Size- Alpha XL
  • Glove Features Weld
  • Pairs per Package 12
  • Palm Material Kevlar(R)
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list