MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, KNIT CUFF, HI-VIS
MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, KNIT CUFF, HI-VIS
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Site gloves. Hi-viz orange spandex back with heavy foam knuckle protection. Rubber finger protectors.Synthetic leather palm with reinforced Rubbertec(R) patches and gel-pack impact pads. Extended neoprene cuff with extra rubber protectors and grab tab. Si
Technical Specs
Item Mechanics Gloves
Cuff Style Knit
Palm Material Synthetic Leather
Glove Back Material Spandex(R)
Glove Construction Cut and Sewn
Touchscreen Compatible No
Finger Coverage Full Finger
Glove Coating Coverage Uncoated
Minimum Temperature Not Rated
Size- Numeric 10
Glove Features Padded Knuckles, Padded Palm
Reflective Backing No
Sold As Pair
EN 388 Impact Rated No
Glove Length 10 in
Layered Palm Material Synthetic Leather
Cuff Colour Black/Gray
Hand Protection Style Glove
Insulated No
Glove Liner Material Unlined
Glove Back Colour Orange
Knuckle Protection Material TPR
Colour Black, Orange
Series X-Site
Glove Performance General Purpose
Size- Alpha XL
Includes Reinforced Thumb Crotch No
Includes Double Palm No
Pairs per Package 1
Anti-Static No
Glove Hand Style Left and Right
Latex-Free No
Cuff Material Neoprene
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.55
/ PAIR