!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 9/L, BLUE, LATEX, PK 50

GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 9/L, BLUE, LATEX, PK 50

WATSON GLOVES

GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 9/L, BLUE, LATEX, PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 9/L, BLUE, LATEX, PK 50

GREASE MONKEY DISP GLOVES, 11 IN L/15 MIL THICK, SIZE 9/L, BLUE, LATEX, PK 50

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.87 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5553PF-L
  • Mfr. Model # 5553PF-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 866
  • Shipping Weight 2.52 lbs

Product Details

These Grease Monkey gloves are heavy-duty, designed for heavy industrial uses. They are made of latex, are powder-free, 15 mils thick, 11 inches long, are size large. These gloves are blue in colour and come in a pack of 50.

Technical Specs

  • ItemDisposable Glove
  • Cuff StyleBeaded
  • Disposable Glove TypeFood Contact
  • Finger Thickness15.00 mil
  • Length11 in
  • Palm Thickness15.00 mil
  • Standards21 CFR 177.2600, CFIA
  • TextureTextured
  • Series5553PF
  • Size - Numeric9
  • Colour Blue
  • Cuff Thickness 15.00 mil
  • Features Greater Strength, Higher Wrist Protection, Ambidextrous Fit
  • Latex-Free No
  • Material Latex
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • Size- Alpha L
  • Latex Content Contains Latex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list