!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE MONKEY DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 11/XXL, BLACK, NITRILE, PK 100

GREASE MONKEY DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 11/XXL, BLACK, NITRILE, PK 100

WATSON GLOVES

GREASE MONKEY DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 11/XXL, BLACK, NITRILE, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE MONKEY DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 11/XXL, BLACK, NITRILE, PK 100

GREASE MONKEY DISP GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 11/XXL, BLACK, NITRILE, PK 100

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.80 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5554PF-XXL
  • Mfr. Model # 5554PF-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 866
  • Shipping Weight 3.4 lbs

Product Details

Use safety gloves in clinical and some industrial settings. These disposable, nitrile Grease Monkey gloves provide hand protection for brief exposure periods. They are powder-free, they have a five mil thickness, are 9.5 inches long, and black in colour. These gloves are size extra-extra-large and come in a pack of 100.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeFood Contact, General Purpose
  • Finger Thickness5.00 mil
  • Length9 1/2 in
  • Palm Thickness5.00 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • Series5554PF
  • Size - Numeric11
  • Acceptable Quality Level (AQL) 4.0
  • Colour Black
  • Cuff Thickness 5.00 mil
  • Features Durable, Superior Abrasion, Punture-Resistant, Splash-Resistant
  • Latex-Free No
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards 21 CFR 177.2600, EN374-1,2003, CFIA Approved
  • Texture Smooth
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, T - Formaldehyde 37%
  • Size- Alpha 2XL
  • Latex Content Latex Free
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list