GREASE MONKEY DISP GLOVES, 11 IN L/8 MIL THICK, SIZE 10/XL, BLACK, NITRILE, PK 50
GREASE MONKEY DISP GLOVES, 11 IN L/8 MIL THICK, SIZE 10/XL, BLACK, NITRILE, PK 50
WATSON GLOVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protect hands with these black disposable nitrile Grease Monkey gloves. These gloves are powder-free, have an eight mil thickness, are 11 inches long, and are size extra-large. They come in a pack of 50 and are ideal for clinics and some industrial settings.
Technical Specs
Item Disposable Glove
Anti-Static No
Cuff Style Beaded
Disposable Glove Type Food Contact
Finger Thickness 8.00 mil
Length 11 in
Palm Thickness 8.00 mil
Silicone-Free Yes
Sterile/Non-Sterile Non-Sterile
Texture Location Full
Size- Alpha XL
Latex Content Latex Free
Acceptable Quality Level (AQL) 4.0
Colour Black
Cuff Thickness 8.00 mil
Features Superior Abrasion, Puncture-Resistance, Greater Strength, Higher Wrist Protection
Latex-Free Yes
Material Nitrile
Powdered/Powder-Free Powder-Free
Standards 21 CFR 177.2600, CFIA.ACIA
Texture Smooth
Series 5555PF
Size - Numeric 10
Country of Origin China
(subject to change)
Alternate Products
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.26
/ PACKAGE