!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GANDER WELDER GLOVES, BEIGE, L, 11, LEATHER, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

GANDER WELDER GLOVES, BEIGE, L, 11, LEATHER, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

BOB DALE

GANDER WELDER GLOVES, BEIGE, L, 11, LEATHER, COWHIDE, GAUNTLET CUFF, C100 THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANDER WELDER GLOVES, BEIGE, L, 11, LEATHER, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

GANDER WELDER GLOVES, BEIGE, L, 11, LEATHER, COWHIDE, GAUNTLET CUFF, C100 THINSULATE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG60-9-1274-11
  • Mfr. Model # 60-9-1274-11
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These beige Gander welder gloves are size large 11 and are made of leather. They feature durability and genuine leather construction. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • Cuff ColourGrey
  • Cuff MaterialCowhide Leather
  • Glove Back MaterialCowhide Leather
  • Glove CutGunn
  • Glove Hand StyleLeft and Right
  • Glove Leather GradeA
  • High-VisibilityNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBeige
  • Leather Palm ProcessGrain
  • Palm MaterialCowhide Leather
  • Reflective BackingNo
  • Stitching MaterialKevlar(R)
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- Numeric11
  • Colour Beige
  • Cuff Length 5 in
  • Cuff Style Gauntlet
  • Glove Construction Cut and Sewn
  • Glove Features Durability, Genuine Leather, Weld
  • Glove Insulation Material C100 Thinsulate(TM)
  • Glove Materials Leather
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated Yes
  • Leather Grade Premium
  • Oil Resistant No
  • Palm Style Single Layer
  • Series Gander Brand
  • Thumb Style Wing
  • Water Resistant No
  • Size- Alpha L
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list