!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, XXL, GRY, 8 IN, ELASTIC CUFF, NYLON/SYNTHETIC LEATHER/TPR

CUT-RESISTANT GLOVES, XXL, GRY, 8 IN, ELASTIC CUFF, NYLON/SYNTHETIC LEATHER/TPR

PYRAMEX

CUT-RESISTANT GLOVES, XXL, GRY, 8 IN, ELASTIC CUFF, NYLON/SYNTHETIC LEATHER/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, XXL, GRY, 8 IN, ELASTIC CUFF, NYLON/SYNTHETIC LEATHER/TPR

CUT-RESISTANT GLOVES, XXL, GRY, 8 IN, ELASTIC CUFF, NYLON/SYNTHETIC LEATHER/TPR

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.57 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PYRGL502X2
  • Mfr. Model # GL502X2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These EN-rated, grey, XX-large, cut-resistant gloves have an eight-inch length with an elastic cuff. They are made from nylon/synthetic leather/TPR with a latex coating. These gloves have a high-visibility and reflective knuckles, which makes them suitable for agriculture, gardening, assembly, and general maintenance.

Technical Specs

  • ItemCut Resistant Gloves
  • Glove StyleSeamless knit
  • StandardsEN388: 2016 - 3131X
  • Glove Hand StyleLeft And Right
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Glove Coating CoveragePalm and Fingers
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishTextured
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles1
  • ANSI/ISEA Puncture Level1
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level Not Tested
  • Base Coating Material Nitrile
  • Glove Performance Comfort Fit
  • Cuff Style Elastic
  • Base Coating Coverage Palm and Fingers
  • Glove Length 8"
  • Glove Coating Colour Black/Orange
  • Series Nylon
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1
  • Palm Material Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list