!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, FULL FINGER, SIZE L, TAN/BLACK, GOATSKIN/NYLON

MECHANIC GLOVES, FULL FINGER, SIZE L, TAN/BLACK, GOATSKIN/NYLON

WATSON GLOVES

MECHANIC GLOVES, FULL FINGER, SIZE L, TAN/BLACK, GOATSKIN/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, FULL FINGER, SIZE L, TAN/BLACK, GOATSKIN/NYLON

MECHANIC GLOVES, FULL FINGER, SIZE L, TAN/BLACK, GOATSKIN/NYLON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT005L
  • Mfr. Model # 005-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.25 lbs

Product Details

Protect your hands with these mechanics safety gloves containing a palm made of goatskin leather, spandex back material, and nylon stitching. These gloves are size large and tan and black in colour, are straight full-finger style with a shirred cuff and a hook-and-loop closure.

Technical Specs

  • ItemGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Series005 Flextime
  • Size- AlphaL
  • Includes Double PalmNo
  • Anti-StaticNo
  • EN 388 Rating2016 3X21
  • Glove Length9 in
  • Leather Palm ProcessGrain
  • Cuff Style Elastic
  • Palm Material Goatskin
  • Glove Back Material Spandex
  • Standards EN 388
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Construction
  • Glove Features Water-Resistant full-grain Cowhide palm, Spandex back is made with WasteNot polyester which is comprised of 96% recycled PET bottles, Leather hooded fingertips and reinforced thumb for additional padding, Snug-fitting elastic wrist
  • Reflective Backing No
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list