!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
A281BB POOR BOY GLOVES, PINSTRIPED, OS, SLIP-ON CUFF, UNLINED

A281BB POOR BOY GLOVES, PINSTRIPED, OS, SLIP-ON CUFF, UNLINED

WATSON GLOVES

A281BB POOR BOY GLOVES, PINSTRIPED, OS, SLIP-ON CUFF, UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A281BB POOR BOY GLOVES, PINSTRIPED, OS, SLIP-ON CUFF, UNLINED

A281BB POOR BOY GLOVES, PINSTRIPED, OS, SLIP-ON CUFF, UNLINED

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.99 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATA281BB
  • Mfr. Model # A281BB
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These pinstriped A281BB poor boy gloves are one size fits all. They feature full leather index fingers, polyurethane protectors, and knuckle bars. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Thumb StyleWing
  • Glove Liner MaterialUnlined
  • Glove FeaturesFull Leather Index Finger, Pulse Protector, Knuckle Bar and Hooded Fingertips for Added Protection and Reinforcement, Patch Palm Offers Additional Padding and Reinforcement in Critical Wear Area, Snug-Fitting Shirred Elastic Wrist with Slip-On Safety Cuff for Easy On/Off
  • Palm MaterialCowhide
  • Size- AlphaOne Size
  • Cuff MaterialElastic, Cowhide
  • Pairs per Package1
  • Hand Protection Style Glove
  • Insulated No
  • Leather Coverage Style Full Leather
  • Cuff Style Slip-On
  • Glove Back Colour Black
  • Glove Back Material Cotton
  • Series A281BB
  • Palm Colour Off-White
  • Leather Palm Process Grain
  • Colour Black, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list