!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER GLOVES, CUT RESISTANT, SPLIT BACK, ANSI 6/3, TAN, COWHIDE, PAIR

DRIVER GLOVES, CUT RESISTANT, SPLIT BACK, ANSI 6/3, TAN, COWHIDE, PAIR

MCR SAFETY

DRIVER GLOVES, CUT RESISTANT, SPLIT BACK, ANSI 6/3, TAN, COWHIDE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVES, CUT RESISTANT, SPLIT BACK, ANSI 6/3, TAN, COWHIDE, PAIR

DRIVER GLOVES, CUT RESISTANT, SPLIT BACK, ANSI 6/3, TAN, COWHIDE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.55 / PAIR

EHC: EHC :
Min Qty 12 = $450.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF3204KXXL
  • Mfr. Model # 3204KXXL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Drive and use machinery easily with these cut-resistant driver gloves. These gloves have a split back so you can easily slip them on and off. Tan in colour, these gloves are made from cowhide which offers flexibility and dexterity, perfect for operating machinery or handling small parts. These gloves are ANSI abrasion level six and ANSI cut level 3.

Technical Specs

  • ItemGlove
  • Stitching MaterialKevlar(R)
  • Sold AsDozen
  • Thumb StyleKeystone
  • Palm MaterialCowhide
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Level4
  • Glove Coating MaterialLeather
  • ANSI/ISEA Cut Level A2
  • Insulated No
  • Standards ANSI/ISEA 105
  • Cuff Style Slip-On
  • Series 3204K
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 3
  • Colour Tan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list