!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, SHIRRED SLIP-ON CUFF, BDG

LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, SHIRRED SLIP-ON CUFF, BDG

BOB DALE

LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, SHIRRED SLIP-ON CUFF, BDG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, SHIRRED SLIP-ON CUFF, BDG

LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, SHIRRED SLIP-ON CUFF, BDG

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.17 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1610MPK
  • Mfr. Model # 20-1-1610-M-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Available
  • InsulatedNo
  • StandardsANSI/ISEA 105
  • Glove Hand StyleAmbidextrous
  • Glove Liner MaterialUnlined
  • Glove Back ColourWhite
  • Palm MaterialGoatskin
  • Size- AlphaM
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Glove Length 9 in
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Material Goatskin
  • Series 20-1-1610
  • Size- Numeric 8
  • Cuff Material Goatskin
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Force 60 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list