!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, DRILL SERGEANT, SLIP-ON, ELASTIC WRIST, M/SIZE 8, DEERSKIN/C40/RUBBER, PAIR

LEATHER GLOVES, DRILL SERGEANT, SLIP-ON, ELASTIC WRIST, M/SIZE 8, DEERSKIN/C40/RUBBER, PAIR

WATSON GLOVES

LEATHER GLOVES, DRILL SERGEANT, SLIP-ON, ELASTIC WRIST, M/SIZE 8, DEERSKIN/C40/RUBBER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, DRILL SERGEANT, SLIP-ON, ELASTIC WRIST, M/SIZE 8, DEERSKIN/C40/RUBBER, PAIR

LEATHER GLOVES, DRILL SERGEANT, SLIP-ON, ELASTIC WRIST, M/SIZE 8, DEERSKIN/C40/RUBBER, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.91 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9578M
  • Mfr. Model # 9578-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

These drill sergeant gloves are made of full-grain deerskin leather and feature a Cold MX CS 55G palm, a CS 115G back, a C40 lining, and heavy-duty rubber on the fingers, knuckle bar, and wrist. They have a slip-on style safety cuff, a shirred elastic wrist, hooded fingertips, and a PVC reinforced thumb saddle. These gloves come in a size eight/medium.

Technical Specs

  • ItemDrill Sergeant Glove
  • ANSI/ISEA Impact Level2
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Insulation MaterialCold MX CS 55G Palm, CS 115G Back
  • Glove Liner MaterialCold MX CS 55G Palm, CS 115G Back
  • Glove Back MaterialCowhide, CS 115G
  • Series9578
  • Size- Numeric8
  • EN 388 Rating2144XP
  • Leather Palm ProcessGrain
  • Pairs per Package1
  • ANSI/ISEA Puncture Level5
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Thumb Style Wing
  • Cuff Style Slip-On
  • Glove Features Heavy Duty TPR, Hooded Fingertips and PVC Reinforced Thumb Saddle, Wastenot Spandex Back, Snug-Fitting Shirred Elastic Wrist
  • Palm Material Cowhide
  • Size- Alpha M
  • Cuff Material Elastic
  • EN 388 Impact Rated Yes
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list