!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL SARGEANT GLOVE, UNLINED, STRAIGHT THUMB, SZ 2X-LARGE/11, DEERSKIN/SPANDEX, PR

DRILL SARGEANT GLOVE, UNLINED, STRAIGHT THUMB, SZ 2X-LARGE/11, DEERSKIN/SPANDEX, PR

WATSON GLOVES

DRILL SARGEANT GLOVE, UNLINED, STRAIGHT THUMB, SZ 2X-LARGE/11, DEERSKIN/SPANDEX, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL SARGEANT GLOVE, UNLINED, STRAIGHT THUMB, SZ 2X-LARGE/11, DEERSKIN/SPANDEX, PR

DRILL SARGEANT GLOVE, UNLINED, STRAIGHT THUMB, SZ 2X-LARGE/11, DEERSKIN/SPANDEX, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT578XXL
  • Mfr. Model # 578-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.495 lbs

Product Details

Rely on these durable, deerskin, and spandex, Drill Sargeant gloves. They are unlined and come with straight thumbs for a classic fit. Each pair is sold individually in size XX-large/11.

Technical Specs

  • ItemMechanics Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleLeather Palm
  • Thumb StyleStraight
  • Glove Liner MaterialUnlined
  • Glove Back MaterialSpandex
  • SeriesDrill Sergeant
  • Size- Numeric11
  • EN 388 Rating2143XP
  • Internal Reinforcement MaterialPVC
  • ANSI/ISEA Impact Level 2
  • Sold As Each
  • Standards EN 388
  • Cuff Style Slip-On
  • Glove Features Impact-Resistant, Foam Padded Patch, Strength and Comfort, Recycled Spandex, Snug-Fitting Shirred Elastic Wrist, Easy On/Off
  • Palm Material Deerskin
  • Size- Alpha 2XL
  • Knuckle Protection Material Rubber
  • Leather Palm Process Grain
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list