Made with VersaTouch(TM) vinyl material, these powder-free, 9-inch long, disposable gloves have a thickness of 3 mils to meet general task needs. Coming clear in colour with bare hand dexterity and sensitivity, these size small (7) gloves offer a barely-there feel. These gloves come 100 per box.
Technical Specs
ItemDisposable Glove
ColourClear
Disposable Glove TypeFood Contact
Finger Thickness2.80 mil
Length9 1/8 in
Palm Thickness2.80 mil
Silicone-FreeNo
Sterile/Non-SterileNon-Sterile
ISO Class9001
Tested for Chemotherapy DrugsNo
Size - Numeric6.5 to 7
Acceptable Quality Level (AQL)6.5
Cuff StyleBeaded
FeaturesMade From Premium Quality PVC, Food Handling Compliance, Latex-free