!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOUCHNTUFF DISPOSABLE GLOVES, 12 IN L/4.3 MIL THICK, SZ 7/S, BLUE, NITRILE, BX 100

TOUCHNTUFF DISPOSABLE GLOVES, 12 IN L/4.3 MIL THICK, SZ 7/S, BLUE, NITRILE, BX 100

TOUCHNTUFF

TOUCHNTUFF DISPOSABLE GLOVES, 12 IN L/4.3 MIL THICK, SZ 7/S, BLUE, NITRILE, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCHNTUFF DISPOSABLE GLOVES, 12 IN L/4.3 MIL THICK, SZ 7/S, BLUE, NITRILE, BX 100

TOUCHNTUFF DISPOSABLE GLOVES, 12 IN L/4.3 MIL THICK, SZ 7/S, BLUE, NITRILE, BX 100

TOUCHNTUFF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.19 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL92-675SML
  • Mfr. Model # 92-675SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.25 lbs

Product Details

Made in size small (7) with a thickness of 4.3 mils, these powder-free, blue disposable TouchNTuff(R) gloves are ideal for general task purposes. Made with 100% nitrile material, these Agriculture Canada-accepted gloves are equipped with texture fingers for exceptional grip, and come with 100 12-inch gloves per box. These gloves are also made with beaded cuffs which provide a snug fit.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticYes
  • Cuff StyleBeaded
  • FeaturesChemical Splash Protection, Improved Durability, Elevated Comfort, Food Handling Compliance, Enhanced Grip, Allergy Prevention Latex (Type I)
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness4.30 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • ISO ClassISO 9001
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric6.5 to 7
  • Acceptable Quality Level (AQL) 4.0
  • Colour Blue
  • Disposable Glove Type Food Contact
  • Finger Thickness 5.50 mil
  • Length 9 1/2 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards EN ISO 21420,2020, EN ISO 374-1,2016 Type B - J K T, EN ISO 374-5,2016, FDA21 CFR 177-2600, ISO 9001, EN1149
  • Texture Textured
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • Series TOUCHNTUFF 92-675
  • Size- Alpha S
  • Latex Content Latex Free
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list