!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, MEDICAL-GRADE, XS (6), 4 MIL, POWDER-FREE, GRAIN, 100 PK

DISPOSABLE GLOVES, MEDICAL-GRADE, XS (6), 4 MIL, POWDER-FREE, GRAIN, 100 PK

MICROFLEX

DISPOSABLE GLOVES, MEDICAL-GRADE, XS (6), 4 MIL, POWDER-FREE, GRAIN, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, MEDICAL-GRADE, XS (6), 4 MIL, POWDER-FREE, GRAIN, 100 PK

DISPOSABLE GLOVES, MEDICAL-GRADE, XS (6), 4 MIL, POWDER-FREE, GRAIN, 100 PK

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.37 / BOX of 100

EHC: EHC :
Min Qty 10 = $303.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFSU690XS
  • Mfr. Model # SU-690-XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 868
  • Shipping Weight 1.29 lbs

Product Details

This Supreno SE SU-690 purple disposable glove is made of nitrile and is size X-small, 6. It is designed for medical and meets the standards for ASTM D6319, EN 1149½/3, EN 420,2003, FDA21 CFR 177-2600. With a palm thickness of 4.30 mil, these 9 3/5-inch exam gloves are powder-free. They feature a robust nitrile formulation, advanced barrier protection, and textured fingertips.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticYes
  • Cuff Thickness3.50 mil
  • FeaturesRobust Nitrile Formulation, Advanced Barrier Protection, Textured Fingertips
  • Latex-FreeNo
  • MaterialNitrile
  • Palm Thickness4.30 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaXS
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 0.65
  • Colour Purple
  • Disposable Glove Type Medical
  • Finger Thickness 7.10 mil
  • Length 9 3/5 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards ASTM D6319, EN 1149-1/2/3, EN 420,2003, FDA21 CFR 177-2600
  • Texture Grain
  • Series Supreno SE SU-690
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 6
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list