!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.3 MIL THICK, SZ 7/S, DK BL, NITRTILE, BX 100

TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.3 MIL THICK, SZ 7/S, DK BL, NITRTILE, BX 100

TOUCHNTUFF

TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.3 MIL THICK, SZ 7/S, DK BL, NITRTILE, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.3 MIL THICK, SZ 7/S, DK BL, NITRTILE, BX 100

TOUCHNTUFF DISP GLOVES, 9 1/2 IN L/4.3 MIL THICK, SZ 7/S, DK BL, NITRTILE, BX 100

TOUCHNTUFF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.82 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL92-575SML
  • Mfr. Model # 92-575SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.22 lbs

Product Details

Made from 100% nitrile material, these size small (7) disposable TouchNTuff(R) gloves also come equipped with a beaded cuff to provide a snug fit that prevents donning. These 9 1/2-inch powdered gloves come with a thickness of 4.3 mils, textured fingers for exceptional grip, and are Agriculture Canada-accepted. These gloves come dark blue in colour with 100 per box.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticYes
  • Cuff StyleBeaded
  • FeaturesPowdered for Moisture Absorption and Easy Donning, Robust and Durable, -Resist Chemicals, Allergy Prevention Latex (Type I)
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness4.30 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • ISO ClassISO 9001
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric6.5 to 7
  • Acceptable Quality Level (AQL) 4.0
  • Colour Blue
  • Disposable Glove Type Food Contact
  • Finger Thickness 5.50 mil
  • Length 9 1/2 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powdered
  • Standards EN 420,2003 + A1,2009, EN 374,2003, EN ISO 374-1,2016 Type B - J K T, EN ISO 374-5,2016, EN ISO 21420,2020, FDA21 CFR 177-2600, ISO 9001, EN1149
  • Texture Textured
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • Series TOUCHNTUFF 92-575
  • Size- Alpha S
  • Latex Content Latex Free
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list