!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, MEDICAL-GRADE, S (7), 5 MIL, POWDER-FREE, NITRILE, 100 PK

DISPOSABLE GLOVES, MEDICAL-GRADE, S (7), 5 MIL, POWDER-FREE, NITRILE, 100 PK

MICROFLEX

DISPOSABLE GLOVES, MEDICAL-GRADE, S (7), 5 MIL, POWDER-FREE, NITRILE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, MEDICAL-GRADE, S (7), 5 MIL, POWDER-FREE, NITRILE, 100 PK

DISPOSABLE GLOVES, MEDICAL-GRADE, S (7), 5 MIL, POWDER-FREE, NITRILE, 100 PK

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.99 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCFMK296S
  • Mfr. Model # MK296S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 868
  • Shipping Weight 1.21 lbs

Product Details

This MICROFLEX MIDKNIGHT MK-296 black examination glove is made of nitrile and is size small, 6.5 to 7. It is designed for food contact and medical use and meets the standards for ASTM D6319, EN 1149½/3, EN 420,2003 + A1,2009, FDA21 CFR 177-2600, ISO 11193. With a palm thickness of 4.70 mil, these 9 3/5-inch exam gloves are powder-free. They feature a non-foaming design, superior grip, and allergy prevention latex (type i).

Technical Specs

  • ItemExamination Glove
  • Anti-StaticYes
  • Cuff Thickness3.10 mil
  • Double Gloving MethodOuter
  • Finger Thickness6.00 mil
  • Length9 3/5 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsASTM D6319, EN 1149-1/2/3, EN 420,2003 + A1,2009, FDA21 CFR 177-2600, US QSR/FDA 510(k), ISO 11193
  • TextureTextured
  • ISO ClassISO 11193
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaS
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Black
  • Disposable Glove Type Food Contact, Medical
  • Features Non-Foaming Design, Superior Grip, Allergy Prevention Latex (Type I)
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 4.70 mil
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • Series MICROFLEX MIDKNIGHT MK-296
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 6.5 to 7
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list