!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, L (9), 4 MIL, LATEX, 100 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, L (9), 4 MIL, LATEX, 100 PK

CONFORM

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, L (9), 4 MIL, LATEX, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, L (9), 4 MIL, LATEX, 100 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE, L (9), 4 MIL, LATEX, 100 PK

CONFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.72 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL69-210LGE
  • Mfr. Model # 69-210
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 869
  • Shipping Weight 1.67 lbs

Product Details

This TOUCHNTUFF 69-210 natural disposable glove is made of natural rubber latex and is size large, 8.5 to 9. It is designed for food contact and medical use and meets the standards for Category III, EN ISO 21420,2020, EN ISO 374-1,2016 Type B - K P T. With a palm thickness of 3.50 mil, these 9½-inch surgical gloves are powder-free. They feature strength and comfort, enhanced tactile sensitivity, and easy donning and doffing.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff Thickness5.00 mil
  • FeaturesStrength and Comfort, Enhanced Tactile Sensitivity, Easy Donning and Doffing
  • Latex-FreeNo
  • MaterialNatural Rubber Latex
  • Palm Thickness3.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • EN ISO 374 Chemicals TestedK, Sodium hydroxide 40%, P, Hydrogen peroxide 30%, T, Formaldehyde 37%
  • SeriesTOUCHNTUFF 69-210
  • Size- AlphaL
  • Latex ContentContains Latex
  • Acceptable Quality Level (AQL) 1.5
  • Colour Natural
  • Disposable Glove Type Food Contact, Medical
  • Finger Thickness 4.30 mil
  • Length 9 1/2 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Standards Category III, EN ISO 21420,2020, EN ISO 374-1,2016 Type B - K P T, EN ISO 374-5,2016, ISO 9001, ISO 13485, FDA21 CFR 177-2600
  • Texture Smooth
  • ISO Class ISO 9001, ISO 13485
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 8.5 to 9
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list