!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 11 1/4 IN/7.90 MIL THICK, SZ 6/XS, GRN/BL, LATEX, PKG 100

DISPOSABLE GLOVES, 11 1/4 IN/7.90 MIL THICK, SZ 6/XS, GRN/BL, LATEX, PKG 100

MICROFLEX

DISPOSABLE GLOVES, 11 1/4 IN/7.90 MIL THICK, SZ 6/XS, GRN/BL, LATEX, PKG 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 11 1/4 IN/7.90 MIL THICK, SZ 6/XS, GRN/BL, LATEX, PKG 100

DISPOSABLE GLOVES, 11 1/4 IN/7.90 MIL THICK, SZ 6/XS, GRN/BL, LATEX, PKG 100

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.88 / PACKAGE of 100

EHC: EHC :
Min Qty 10 = $1,318.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MCF93-243-6
  • Mfr. Model # 93-243-6
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

These disposable, powder-free gloves come in size extra-small (6) for hand protection uses. Made with 7.90 mils in thickness and 11 1/4 inches in length, these green/blue gloves come with 100 gloves per package, and are ideal for general purposes.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticYes
  • Cuff StyleExtended Gauntlet
  • Disposable Glove TypeGeneral Purpose, Medical
  • Finger Thickness6.70 mil
  • Length15 3/5 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsCE 0493, EN 16523-1, EN ISO 374-1,2016 Type B - K P T, EN ISO 374-5,2016, EN ISO 21420,2020, ISO 9001, ASTM D6978, EN1149
  • TextureTextured
  • Accelerator-FreeNo
  • ISO ClassISO 9001
  • Tested for Chemotherapy DrugsYes
  • Size - Numeric5.5 to 6
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Cuff Thickness 7.20 mil
  • Features Extra-Long Cuff, Chemical Splash Protection, Soft, Durable, Secure Grip, Allergy Prevention Latex (Type I)
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 5.10 mil
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series MICROFLEX 93-243
  • Size- Alpha XS
  • Latex Content Latex Free
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories