!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 6/XS, BLUE, ECO-FRIENDLY, PK 100

DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 6/XS, BLUE, ECO-FRIENDLY, PK 100

SHOWA

DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 6/XS, BLUE, ECO-FRIENDLY, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 6/XS, BLUE, ECO-FRIENDLY, PK 100

DISPOSABLE GLOVES, 9 1/2 IN L, SIZE 6/XS, BLUE, ECO-FRIENDLY, PK 100

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.53 / pkg. of 100

EHC: EHC :
Min Qty 10 = $255.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM7500PFXS
  • Mfr. Model # 7500PFXS
  • UNSPSC # 42132203
  • CATALOGUE PAGE # 865
  • Shipping Weight 15.0 lbs

Product Details

Made in extra-small (6) size, these blue, eco-friendly, disposable gloves are ideal hand protection for general task purposes. These gloves come with 100 gloves at 9 1/2 inchs long per pack for sufficient supply.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleRolled
  • Disposable Glove TypeFood Contact, General Purpose
  • Finger Thickness4.00 mil
  • Length24 cm
  • Palm Thickness4.00 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • EN ISO 374 Chemicals TestedEN ISO 374-1,2016/Type B JKPT, EN ISO 374-5,2016 VIRUS
  • ISO ClassISO 18889
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaXS
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Cuff Thickness 4.00 mil
  • Features Eco Best Technology (EBT), Textured Finish, 100% Nitrile, Powder-free, Rolled Cuff, Ergonomic
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards Cat III 2777, EN ISO 374-1,2016/Type B JKPT, EN ISO 374-5,2016 VIRUS, ISO 18889, EN ISO 21420,2020
  • Texture Textured
  • Accelerator-Free No
  • Federal 209E Clean Room Class Not Rated
  • Series Showa 7500PF
  • Tested for Fentanyl Protection Yes
  • Size - Numeric 5 to 6
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list