!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMACUT 69-510 HPPE GLOVES, GREY, XL/10, HPPE, ANSI/ISEA CUT A4, HEAVY DUTY, 285 MM

PRIMACUT 69-510 HPPE GLOVES, GREY, XL/10, HPPE, ANSI/ISEA CUT A4, HEAVY DUTY, 285 MM

RONCO

PRIMACUT 69-510 HPPE GLOVES, GREY, XL/10, HPPE, ANSI/ISEA CUT A4, HEAVY DUTY, 285 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMACUT 69-510 HPPE GLOVES, GREY, XL/10, HPPE, ANSI/ISEA CUT A4, HEAVY DUTY, 285 MM

PRIMACUT 69-510 HPPE GLOVES, GREY, XL/10, HPPE, ANSI/ISEA CUT A4, HEAVY DUTY, 285 MM

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON69-510-10
  • Mfr. Model # 69-510-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These grey HPPE gloves are size X-large and are made with HPPE. They are rated ANSI/ISEA Cut Level A4, and feature abrasion-, cut-, tear-, and puncture-resistance, they are soft and flexible with colour coded wrist serging for easy size identification.

Technical Specs

  • ItemHPPE Glove
  • Knit MaterialHPPE
  • StandardsEN 388:2016 3X42, CFIA
  • Size- Numeric10
  • Glove Length285 mm
  • SeriesPrimaCut 69-510
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • Hand Protection Style Glove
  • Glove Performance Heavy Duty
  • Size- Alpha XL
  • Glove Features Abrasion, Cut, Tear and Puncture-Resistant, Soft and Flexible, Colour Coded Wrist Serging for Easy Size Identification
  • Sold As Each

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list