GLOVES, WATERPROOF, SZ XX-LARGE/11, BLACK, NEOPRENE/COWHIDE LEATHER/THINSULATE/NYLON/LYCRA
GLOVES, WATERPROOF, SZ XX-LARGE/11, BLACK, NEOPRENE/COWHIDE LEATHER/THINSULATE/NYLON/LYCRA
LAURENTIDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Keep your hands dry with these waterproof gloves. These size X-large black gloves have a cowhide leather palm, thumb, and fingers, a neoprene back and thumb, nylon Lycra fourchettes, a keystone thumb, an elastic back at the wrist and 3M(TM) Thinsulate(TM) C40 lining with cotton binding.
Technical Specs
Item Leather Palm Gloves
Glove Liner Material Thinsulate(TM)
Glove Back Material Neoprene
Size- Numeric 11
Thumb Style Keystone
Glove Features 100% White Polyester
Palm Material Cowhide
Colour Black
Country of Origin China
(subject to change)
Alternate Products
LAURENTIDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.12
/ PAIR