!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVELING GLOVE CLIP HOLDER W/DUAL CLIPS, 5½ X 1 X 0.6 IN, 5.7 KG, RED

SWIVELING GLOVE CLIP HOLDER W/DUAL CLIPS, 5½ X 1 X 0.6 IN, 5.7 KG, RED

SQUIDS BY ERGODYNE

SWIVELING GLOVE CLIP HOLDER W/DUAL CLIPS, 5½ X 1 X 0.6 IN, 5.7 KG, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVELING GLOVE CLIP HOLDER W/DUAL CLIPS, 5½ X 1 X 0.6 IN, 5.7 KG, RED

SWIVELING GLOVE CLIP HOLDER W/DUAL CLIPS, 5½ X 1 X 0.6 IN, 5.7 KG, RED

SQUIDS BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.05 / PACKAGE of 6

EHC: EHC :
Min Qty 6 = $276.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO19413
  • Mfr. Model # 19413
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This 5½ x 1 x 0.6 inch, red, plastic swivelling glove clip holder with dual clips has a swivelling and breakaway design, which makes the holder durable. The average breaking strength of this clip holder is 5.7 kilograms. It is suitable for construction, warehouses, manufacturing, food processing plants, and janitorial-based.

Technical Specs

  • ItemSwiveling Glove Clip
  • Glove Clip MaterialPlastic
  • Glove Holder MaterialAcetal Copolymer, Thermoplastic Polyurethane
  • Maximum Clip Opening2/5 in
  • Colour Red
  • Glove Clip Width 3/5 in
  • Length 5 1/2 in
  • Series Squids 3420
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms