!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLUE, XL, PVC

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLUE, XL, PVC

BOB DALE

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLUE, XL, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLUE, XL, PVC

CHEMICAL-RESISTANT GLOVES, BEADED CUFF, 12 IN, BLUE, XL, PVC

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.55 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-821BD10
  • Mfr. Model # 99-9-821BD-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

These EN-certified, X-large, chemical-resistant gloves are made of PVC and have a 12 inch long beaded cuff. These blue PVC gloves are flexible and lightweight for ease of use. They are resistant to abrasion, chemicals, cold, tears, and water.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • Cuff StyleBeaded
  • EN ISO 374 Chemical RatingType A - AJKLMPT
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialBOA Acrylic
  • Glove PerformanceHigh Grip
  • InsulatedYes
  • StandardsEN 388 - 4121X, EN 374-1 - Type A, AJKLMPT, EN 374-2 - Pass
  • EN ISO 374 Chemicals TestedA - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%
  • Glove Sizes10
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features Abrasion-Resistant, Cold-Insulated, Tear-Resistant, Water-Resistant
  • EN 388 Impact Rated No
  • Glove Coating Finish Textured
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size 10
  • Series DENY
  • Supported / Unsupported Supported
  • Glove Features Abrasion-Resistant, Cold-Insulated, Tear-Resistant, Water-Resistant
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list