!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, NATURAL, STRAIGHT CUFF, 300 MM, NATURAL RUBBER LATEX, XL

CHEMICAL-RESISTANT GLOVES, NATURAL, STRAIGHT CUFF, 300 MM, NATURAL RUBBER LATEX, XL

RONCO

CHEMICAL-RESISTANT GLOVES, NATURAL, STRAIGHT CUFF, 300 MM, NATURAL RUBBER LATEX, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, NATURAL, STRAIGHT CUFF, 300 MM, NATURAL RUBBER LATEX, XL

CHEMICAL-RESISTANT GLOVES, NATURAL, STRAIGHT CUFF, 300 MM, NATURAL RUBBER LATEX, XL

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.56 / PAIR

EHC: EHC :
Min Qty 144 = $368.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON125-10
  • Mfr. Model # 125-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These CFIA-certified, 300-millimetre, natural, X-large chemical-resistant gloves have a straight cuff. They are made of natural rubber latex and have a smooth texture. These gloves are lightly chlorinated. They are suitable for food processing, janitorial, light chemicals, cleaning, maintenance, pharmaceuticals, and agriculture.

Technical Specs

  • ItemNatural Latex Glove
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType B - KPT
  • Glove Length12 in
  • Glove MaterialsNatural Rubber Latex
  • Glove Size10
  • Glove Thickness16 mil
  • SeriesCanners
  • Supported / UnsupportedUnsupported
  • Glove FeaturesNon-stick inside coating, Good elasticity for greater comfort, High-Resistant to a variety of domestic chemicals, Diamond palm texture for strong grip
  • Colour Natural
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance High Grip
  • Glove Texture Diamond
  • Latex-Free No
  • Standards CFIA
  • EN ISO 374 Chemicals Tested KLN, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic acid 99%
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories