!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, L, BLUE, COTTON KNIT LINING

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, L, BLUE, COTTON KNIT LINING

WATSON GLOVES

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, L, BLUE, COTTON KNIT LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, L, BLUE, COTTON KNIT LINING

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 12 IN, L, BLUE, COTTON KNIT LINING

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.20 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT6600L
  • Mfr. Model # 6600-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These blue, large, chemical-resistant PVC gloves have a gauntlet cuff style and 12-inch length. They have a breathable cotton knit lining and textured surface. These abrasion-resistant gloves are suitable for gardening and landscaping, janitorial work, and food processing applications.

Technical Specs

  • ItemAtlas Blue Boy Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Anti-StaticNo
  • ColourBlue
  • Dual LayerNo
  • Glove Colour FamilyBlue
  • Glove Length12 in
  • Glove MaterialsCotton, PVC
  • Glove Size9
  • Latex-FreeNo
  • Silicone-FreeNo
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • Glove FeaturesHighly Resilient And-Resistant Abrasion, Sure-Grip, Forearm Protection
  • Accelerator Free No
  • ANSI/ISEA Impact Level Not Tested
  • Biodegradable Non-Biodegradable
  • Cuff Style Gauntlet
  • Glove Coating Coverage Uncoated
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance Comfort Fit, General Purpose
  • Insulated No
  • Series 6600
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes 9
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list