!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL MOUNT GLOVE DISPENSER, RECYCLED PETG, WHITE, 10½ X 12 X 4 IN

UNIVERSAL MOUNT GLOVE DISPENSER, RECYCLED PETG, WHITE, 10½ X 12 X 4 IN

ZING

UNIVERSAL MOUNT GLOVE DISPENSER, RECYCLED PETG, WHITE, 10½ X 12 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL MOUNT GLOVE DISPENSER, RECYCLED PETG, WHITE, 10½ X 12 X 4 IN

UNIVERSAL MOUNT GLOVE DISPENSER, RECYCLED PETG, WHITE, 10½ X 12 X 4 IN

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.85 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7224
  • Mfr. Model # 7224
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 869
  • Shipping Weight 2.0 lbs

Product Details

This white glove dispenser mount is made of recycled PETG plastic. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.

Technical Specs

  • ItemGlove Box Dispenser
  • Depth4 in
  • MaterialRecycled PETG
  • Colour White
  • Height 10 1/2 in
  • Width 12 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list