VERTICAL GLOVE DISPENSER, 3 BOXES, PETG PLASTIC, CLEAR
VERTICAL GLOVE DISPENSER, 3 BOXES, PETG PLASTIC, CLEAR
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clear glove dispenser is made of PETG plastic plastic and is size 30 x 5½ x 3¾ inches. Designed for general purpose, they hold three boxes. Glove dispensers hold loose gloves or boxes to keep gloves clean and organized and make it easier for workers to take gloves.
Technical Specs
Item Glove Box Dispenser
Dispenser Layout 3 Boxes
Glove Dispenser Type General Purpose
Colour Clear
Height 30 in
Width 5 3/4 in
Dispenser Orientation Horizontal or Vertical
Box Opening Orientation Front
Fill Direction Left Load, Right Load, Top Load
Dispenser Contains Standard Glove Box
Depth 3 3/4 in
Material PETG Plastic
Holder Mount Location Wall
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.40
/ EACH